Hamilton® Champion™ Forged Swivel 6 x 2-1/2 Forged Roller 3500 Lb. Caster
See all 49 items in product family

Hamilton® Champion™ Forged Swivel 6 x 2-1/2 Forged Roller 3500 Lb. Caster

Item #: WBB355691

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $442.36 Save up to 36%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Champion™ Forged Swivel 6 x 2-1/2 Forged Roller 3500 Lb. Caster

This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES8 (20.32 cm)
    • CAPACITY LBS3500 (1590.91 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES3-3/8" to 4-1/8" x 5-1/4" to 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-CH-6FSH
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE7-1/4" x 5-1/4"
    • REPLACEMENT PARTW-625-FSH-1
    • SWIVEL RADIUS INCHES2-1/4 (5.72 cm)
    • TYPEChampion
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEForged Steel