Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Combination Brake Cold Forged Swivel 4 x 2 Unilast® Ball 750 Lb. Caster
See all 8 items in product family

Hamilton® Combination Brake Cold Forged Swivel 4 x 2 Unilast® Ball 750 Lb. Caster

Item #: WBB357632

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $152.25 Save up to 36%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Combination Brake Cold Forged Swivel 4 x 2 Unilast® Ball 750 Lb. Caster

Made of polyurethane for long lasting durability. Cold forged swivel construction includes durable plastic housing/brake pedal for locking both swiveling mechanism and wheel with one step. Combination brake activated by stepping down on pedal, locking both swivel mechanism and wheel simultaneously. Plastic housing/brake pedal manufactured from nylon compound reinforced with ceramic and glass fibers. Caster and hardware offers corrosion-resistant zinc-plated finish.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • CAPACITY LBS750 (340.91 kg)
    • BEARING TYPEBall
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-BC-4UYB
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-420-UYB-1/2
    • SWIVEL RADIUS INCHES2 (5.08 cm)
    • TYPECombination Brake
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEUnilast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.