Wheels
Ships From Canada
Availability
Type
Bearing Type
Weight Capacity Range (Lbs)
Brand
Width
Material
Height
Color
Price
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
1500 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
350 lbs
Wheel Diameter
8 in
Width
1.5 in
Wheel Material
Mold-On Rubber
Marathon Flat Free Tire 30031 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 3/4" Bearings
Weight Capacity
300 lbs
Width
3.6 in
Bearing Size
3/4 in
Weight Capacity
275 lbs
Width
3 in
Bearing Size
1/2 in
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Semi-Steel
Weight Capacity
500 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Mold-On Rubber
Weight Capacity
1500 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Polyurethane
Marathon 00063 4.80/4.00-8 Ribbed Tread Flat Free Cart Tire - 3" Centered - 3/4" Bearings
Weight Capacity
500 lbs
Width
3.6 in
Bearing Size
3/4 in
Weight Capacity
1250 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
400 lbs
Wheel Diameter
5 in
Width
1.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
1250 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
500 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Mold-On Rubber
Marathon Flat Free Tire 00210 - 4.10/3.50-4 Sawtooth Tread - 2.25" Offset - 5/8" Bearings
Weight Capacity
300 lbs
Width
3.6 in
Bearing Size
5/8 installed (3/4 on the side) in
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Molded Plastic
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber
Weight Capacity
1250 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
1400 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Molded Plastic
Marathon Flat Free Tire 30030 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 5/8" Bearings
Weight Capacity
300 lbs
Width
3.6 in
Bearing Size
5/8 in
Marathon 00001 4.80/4.00-8 Flat Free Wheelbarrow Tire Ribbed Tread - 6" Centered - 5/8" Bearings
Weight Capacity
500 lbs
Width
3.6 in
Bearing Size
5/8 in
Weight Capacity
600 lbs
Wheel Diameter
4 in
Width
1.5 in
Wheel Material
Molded Plastic
Weight Capacity
1250 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Polyurethane
Marathon 33101 6 x 2 Sawtooth Tread Flat Free - 2.375" Centered Hub - 1/2" Bearings
Weight Capacity
250 lbs
Width
2 in
Bearing Size
1/2 in
Weight Capacity
1250 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Polyurethane
Weight Capacity
3400 lbs
Wheel Diameter
12 in
Width
3 in
Wheel Material
Polyurethane
Weight Capacity
1400 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Semi-Steel
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Molded Plastic
Weight Capacity
1000 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Semi-Steel
Weight Capacity
600 lbs
Wheel Diameter
4 in
Width
1.5 in
Wheel Material
Polyurethane
Weight Capacity
2900 lbs
Wheel Diameter
12 in
Width
3 in
Wheel Material
Molded Plastic
Weight Capacity
2900 lbs
Wheel Diameter
12 in
Width
3 in
Wheel Material
Molded Plastic
Weight Capacity
1200 lbs
Wheel Diameter
6 in
Width
2 in
Wheel Material
Molded Plastic
Weight Capacity
1000 lbs
Wheel Diameter
5 in
Width
2 in
Wheel Material
Semi-Steel
Weight Capacity
600 lbs
Wheel Diameter
5 in
Width
1.5 in
Wheel Material
Molded Plastic
Weight Capacity
1400 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Molded Plastic
Weight Capacity
300 lbs
Width
3.2 in
Bearing Size
3/4 in
Weight Capacity
1400 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Molded Plastic
Weight Capacity
300 lbs
Width
3.2 in
Bearing Size
5/8 in