Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Mastercool

Model # :WBB1542195

MPN #: 53010

Mastercool® 53010 Nitrogen Pressure Regulator Kit

Product Description
Mastercool's new nitrogen regulator is specifically designed to meet the specifications of HVAC/R and automotive A/C systems. This single stage nitrogen regulator is used to test systems for leaks when they do not contain refrigerant.

Features:

  • 53001 Nitrogen Pressure Regulator
  • 48" Yellow Charging Hose 47482
  • Leak Testing Adapter 53042
  • Blow molded case 53000-PB
PRICE
$419.95

1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge Size2-1/2 in
Connection Size1/4" Flare Male
Hose Length48 in

Product Details

IncludesRegulator, 48" Ylw Charging Hose, Leak Testing Adapter, Blow molded case
Manufacturers Part Number53010
BrandMastercool

Warranty

Warranty1 Year Limited