Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Master Lock

Model # :WB652879

MPN #: 1710MK

Master Lock® No. 1710MK Built-In Cylinder Lock - Locks Deadbolt w/Master Key Access

Product Description
Master Lock® No. 1710 Built-In Cylinder Lock - Locks Deadbolt w/Master Key Access

Master Lock® #1710. For all lockers. Fits both right and left hand doors. Deadbolt type lock must be manually locked.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$49.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Lock TypeBuilt-In Key Lock
Locker TierAll Tiers
MaterialSteel
Door Handle TypeLock Hasp
ColorGray
Manufacturers Part Number1710MK
Door HingeLeft & Right Hinged
BrandMaster Lock