Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Master Lock

Model # :WB652864

MPN #: 1630

Master Lock® No. 1630 Built-In Combo Lock For 1, 2 And 3 Tier Lockers

Product Description
Master Lock® No. 1630. For left handle, right hinged, 1, 2 & 3 tier locker doors.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "You might also like", or call for details.
Master Key sold separately. Order the Master Key here.

PRICE
$26.95

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Lock TypeBuilt-In Combination Lock
MaterialSteel
Door Handle TypeLift Latch
ColorBlack
Manufacturers Part Number1630
Door HingeRight Hinged
BrandMaster Lock