Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue

Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue

Item #: WB276844BL

Not Yet Rated

  • Black
  • Blue

Blue

Price: $2,128.00

We will notify you when this product is back in stock.

Customers Also Viewed

Marbleized Vinyl Top Ergonomic Matting
Full 60 ft. Roll

A new version of an old favorite! Its marbleized surface is durable vinyl, perfect for use in laboratories and areas where chemical and fire resistance is a priority. Works well in dry high traffic settings. The super strong foam base reduces standing worker fatigue and increases morale. 1/2" thick with safety beveled edges.

Product Details

  • Pattern Marbelized
  • Description Anti-Fatigue Mat
  • Type Full Roll 60 Ft.
  • Surface Material Vinyl
  • Border Color Family No Border
  • Brand Apache Mills
  • Series K-Marble Foot
  • Manufacturers Part Number 39064050040006000
  • Color Family Blue
  • Backing Material Foam

Weights & Dimensions

  • Width 4 ft (1.22 m)
  • Length 60 ft (18.29 m)
  • Thickness 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue

Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue

Item #: WB276844BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue
    Apache Mills Marble Foot™ Anti Fatigue Mat 1/2" Thick 4' x 60' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant