x

Take 15% off your entire order!

Offer applied at checkout

John Boos DSS12 Maple Top Prep Table - Stainless Steel Legs and Shelf 60"W x 36"D

John Boos DSS12 Maple Top Prep Table - Stainless Steel Legs and Shelf 60"W x 36"D

Item #: WBB171667

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,860.00

Quantity

Customers Also Viewed

John Boos DSS12 Maple Top Prep Table - Stainless Steel Legs and Shelf 60"W x 36"D

Constructed of a thick hard rock maple finished with Veronique clear, semi-gloss sealer and a type 300 Stainless steel base with #3 polish for long lasting durability. Back and end stops provide sanitary containment of product during food preparation or decorating. Smooth radius transition from work surface into stops makes clean-up a snap. Legs made of 16 gauge tubing with gussets attach to wood top. Stylish and practical addition to any kitchen. NSF Listed. Easy assembly. Top thickness is 1-3/4". Capacity is 500 lbs.. Core size is 1".

Work Surface Cleaning:

Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.

  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 35-1/2 (90.17 cm)
  • CAPACITY LBS (Evenly Distributed) 500 (227.27 kg)
  • ASSEMBLY Unassembled
  • BRAND John Boos
  • CONSTRUCTION Maple Top with Stainless Steel Base
  • LEG STYLE Round Tubular Leg
  • MANUFACTURERS PART NUMBER DSS12
  • STYLE With Undershelf
  • THICKNESS INCHES 1-3/4 (4.45 cm)
  • TYPE Maple Top Table w/Stainless Steel Legs and Shelf
  • APPROVED/ CERTIFIED NSF
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

John Boos Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

Item #: B2048119

Not Yet Rated

Usually ships in 24 to 27 days (ships from US)

$1,487.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
John Boos DSS12 Maple Top Prep Table - Stainless Steel Legs and Shelf 60"W x 36"D

John Boos DSS12 Maple Top Prep Table - Stainless Steel Legs and Shelf 60"W x 36"D

Item #: WBB171667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant