x

Take 15% off your entire order!

Offer applied at checkout

John Boos DNB01 Maple Top Prep Table - Galvanized Legs and Bracing 48"W x 24"D

John Boos DNB01 Maple Top Prep Table - Galvanized Legs and Bracing 48"W x 24"D

Item #: WBB171481

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,179.00

Quantity

Customers Also Viewed

John Boos DNB01 Maple Top Prep Table - Galvanized Legs and Bracing 48"W x 24"D

Maple Top Table With Galvanized and Bracing

This Maple Top Table features back and end stops for the sanitary containment of product during food preparation or decorating. Includes stainless steel legs and bracing. Top is constructed of 1-3/4" Hard Rock Maple with a clear, semi-gloss sealer. Smooth radius transition from the work surface into the stops makes clean-up a snap. A beautiful, practical addition to any kitchen. Work surface is 36" high. NSF approved. Easy assembly.

Work Surface Cleaning:

Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.

  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35-1/2 (90.17 cm)
  • CAPACITY LBS (Evenly Distributed) 500 (227.27 kg)
  • ASSEMBLY Unassembled
  • BRAND John Boos
  • CONSTRUCTION Maple Top with Galvanized Base
  • LEG STYLE Round Tubular Leg
  • MANUFACTURERS PART NUMBER DNB01
  • STYLE Without Undershelf
  • THICKNESS INCHES 1-3/4 (4.45 cm)
  • TYPE Maple Top Table with Galvanized Legs and Bracing
  • APPROVED/ CERTIFIED NSF
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

John Boos Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

Item #: B2048119

Not Yet Rated

Usually ships in 24 to 27 days (ships from US)

$1,487.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
John Boos DNB01 Maple Top Prep Table - Galvanized Legs and Bracing 48"W x 24"D

John Boos DNB01 Maple Top Prep Table - Galvanized Legs and Bracing 48"W x 24"D

Item #: WBB171481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant