Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 120"W x 9-1/2"D x 17"H
Convenient locker room seating. 1-1/4" thick MAPLE hardwood has heavily varnished clear top for splinter-free sitting. Bench must be mounted on heavy steel pedestals that are finished in gray enamel (9' and 10' benches have three pedestals). Bench top is not predrilled.
MUST BE ANCHORED TO FLOOR FOR MAXIMUM STABILITY.
Global Industrial
Model # :WB183676
Global Industrial Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 120 x 9-1/2 x 17
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$439.95was $489.95
Save $50.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 9-1/2 in |
| Height | 17 in |
| Weight Capacity | 350 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Natural |
| Frame Material | Steel |
| Leg Type | Round Tubular Pedestal |
| Manufacturers Part Number | 183676 |
| Mounting Style | Bolt Down |
| Top Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |