Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIDGID

Model # :WBB327434

MPN #: 37530

RIDGID 37530 Manual Threading/Pipe and Bolt Die Heads Complete w/Dies

Product Description
12R 3/4 HS NPT D H C F/S
  • Ridgid 37530 Diehead, Complete 12R 3/4 HS Ridgid 37530 Specifications:• Material: H.S. For Stainless Steel • Cutting Direction: Right • Thread-TPI or Pitch: 3/4" - 18 NPT • Type: One-Size Die Head Complete
PRICE
$279.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/2 in
Weight4 lbs
Pipe/Tube Size3/4 in - 14 NPT

Product Details

TypeSS RH High-Speed Die Head
Cutting DirectionRight
MaterialH.S. For Stainless Steel
Manufacturers Part Number37530
For Use With12-R Manual Pipe Threaders
BrandRIDGID

Warranty

WarrantyLifetime