SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37495

Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37495

Item #: WBB328146

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Quantity

12R 1 1/4 HS NPT D H COM
  • All die heads complete come with selected dies and are set at the factory

Weights & Dimensions

  • Pipe/Tube Size 1 1/4 in - 11 1/2 NPT
  • Weight 4.63 LBS (2.1 kg)

Product Details

  • Brand RIDGID
  • Cutting Direction Right
  • Material High-Speed
  • Manufacturers Part Number 37495

Warranty

  • Warranty Lifetime
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANA

    Date: November 11, 2020

    Good
    Your review:
    I have not had the pleasure of using it yet but it looks and feels very strong and sturdy and should be quite capable of doing the job. I have always had good experiences with Ridgid tools.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37495

Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37495

Item #: WBB328146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant