- All die heads complete come with selected dies and are set at the factory
Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37375
Write a Review
|
Questions & Answers (0)
Product Description
12R 1/8 NPT DIE HD COMP
PRICE
$249.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Weight | 4 lbs |
| Pipe/Tube Size | 1/8 in - 27 NPT |
Product Details
| Type | Alloy RH Die Head |
| Material | Alloy |
| Cutting Direction | Right |
| Manufacturers Part Number | 37375 |
| For Use With | 12-R Manual Pipe Threaders |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |