Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB412612

Global Industrial™ Manual Label Dispenser For Up To 12"W Labels

Product Description
Standout Features:

✓ Dispenser peels away backing and puts label at your fingertips for fast, easy removal.
✓ Holds 1" core labels. 3" core adapters included.
✓ Holds any combination of rolls up to 12" in width.

The Global Industrial™ Label Dispenser is strapped to help you label your products and materials. Compact and lightweight, the slim design of this label dispenser machine occupies minimal space on any table top from shop desks to workbenches. Sound and sturdy plastic construction provides lasting durability. Bold blue color provides gentle contrast in a workshop environment among a variety of colored items and tools.

  • Roll Diameter is 4".
  • Labels not included.
  • This machine is designed to dispense pre-made labels.
  • Sound and sturdy plastic construction provides lasting durability.
  • PRICE
    $109.95

    1
    1
    Ships in 5 Business Days (ships from US)
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9-7/16 in
    Width3-3/8 in
    Height7 in
    Weight2 lbs
    Roll Core3 in
    Max Material Width12 in
    Roll Diameter4 in

    Product Details

    Assembly RequiredNo
    TypeManual Label Dispenser
    ColorBlue
    Roll CapacityMultiple
    Feed TypeManual
    Mounting LocationTable Top
    MaterialPlastic
    Package Quantity1
    Manufacturers Part Number412612
    BrandGlobal Industrial

    Warranty

    Warranty1 yr