Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB585551

Global Industrial™ Manual High-Lift Skid Jack Truck, 2200 lb. Capacity, 27"W x 45"L Forks

Product Description
✓ 2,200 lb. weight capacity
✓ Forks can be raised from 3-1/2" to 31-1/2"H
✓ Spring-loaded loop handle with 3 position control

Help eliminate injury on the job with this Global Industrial™ High-Lift Skid Jack Truck. This heavy-duty truck is designed with a 4mm thick reinforced steel plate and automatic support legs for added strength and stability. Engineered for heavy lifting, this machine raises and lowers single-faced pallets or skids with ease, making it the ideal choice for your warehouse needs. Limited 2-Year Warranty.

  • Manual operation
  • 60-stroke lift time at maximum capacity
  • 6" polyurethane steer wheels and 3" load rollers
  • Features a pump hydraulic system for quick & easy lifting
  • PROMOTIONAL PRICE
    $1,579.00

    was $1689.00
    Save $110.00 (7%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60 in
    Width27 in
    Height14-1/4 in
    Lowered Height3-1/2 in
    Raised Height31-1/2 in
    Weight Capacity2200 lbs
    Weight290 lbs
    Distance Across Forks26-3/4 in
    Wheel Diameter6 in
    Fork Length45 in
    Fork Width6-1/2 in
    Distance Between Forks14-15/16 in
    Fork Thickness3/16 in

    Product Details

    Assembly RequiredNo
    TypeManual High-Lift Pallet Jack
    ColorRed
    Wheel TypeSolid
    Load Wheel MaterialPolyurethane
    Lift Time60 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number585551
    BrandGlobal Industrial

    Warranty

    Warranty1 Year