Take 15% off your entire order!

Offer applied at checkout

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Item #: WBB1101627

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$536.13 up to 8% OFF

Price: $490.95

Quantity

Customers Also Viewed

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Offices To Go™ MultiFunction Office Chair -Fabric - Black

Offices To Go™ MultiFunction Office Chair -Fabric - Black

Interion® Task Chair With 17-12"H Back, Fabric, Black

Interion® Task Chair With 17-12"H Back, Fabric, Black

Interion® Multifunction Chair With Mid Back, Adjustable Arms, Fabric, Black Seat/Black Base

Interion® Multifunction Chair With Mid Back, Adjustable Arms, Fabric, Black Seat/Black Base

Interion® Heavy Duty Chair With High Back & Adjustable Arms, Mesh, Black

Interion® Heavy Duty Chair With High Back & Adjustable Arms, Mesh, Black

Interion® Waiting Room Chair with Arms - Leather - Black

Interion® Waiting Room Chair with Arms - Leather - Black

Interion® Fabric Guest Chair With Arms, Black

Interion® Fabric Guest Chair With Arms, Black

Interion® Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge

Interion® Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Offices To Go™ Managerial Tilter Chair W/Arms, Black Fabric Upholstery

Features

  • Durable, patterned black or charcoal grey fabric upholstery
  • Height adjustable armrests
  • Single position tilt lock with tilt tension adjustment
  • Pneumatic seat height adjustment\
  • Seat depth adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • Overall Dimensions: 25.5"D x 24"W x 40"H
  • Seat Height: 16 - 20"
  • Seat Width: 19.5"
  • Seat Depth: 17 - 18.5"
  • Back Width: 20"
  • Back Height: 22"
  • Arm Height: 8 - 10.5"

Weights & Dimensions

  • Width 24 IN (60.96 cm)
  • Back Height 22 IN (55.88 cm)
  • Max Seat Height 20 IN (50.8 cm)
  • Height 40 IN (101.6 cm)
  • Seat Width 19-1/2 IN (49.53 cm)
  • Min Back Height 22 IN (55.88 cm)
  • Depth 25-1/2 IN (64.77 cm)
  • Max Back Height 22 IN (55.88 cm)
  • Back Width 20 IN (50.8 cm)
  • Base 5 Legged
  • Weight Capacity 250 LBS (113.64 kg)
  • Seat Depth 17 - 18-1/2 IN
  • Min Seat Height 16 IN (40.64 cm)

Product Details

  • Swivel Yes
  • Assembly Required Unassembled
  • Seat Color Family Black
  • Type Office Chair
  • Tilt Type Center Tilt / Synchro Tilt
  • Casters Yes
  • Arm Type Adjustable
  • Seat Material Fabric
  • Description Task Chair
  • Number of Seats 1
  • Frame Color Family Black
  • Brand Offices To Go
  • Back Type Mid Back
  • Warranty 5 YR
  • Frame Material Nylon

Compliance & Certifications

  • Certifications Greenguard, Meets or Exceeds ANSI/BIFMA Standards
  • Greenguard Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Item #: WBB1101627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant