Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Offices To Go

Model # :WBB1101660

MPN #: OTG11612B

Offices To Go™ Managerial Tilter Chair with Arms - Fabric - Black

Product Description
Offices To Go™ Managerial Tilter Chair W/Arms, Black Fabric Upholstery

Features

  • Durable, patterned Black fabric upholstery
  • Pneumatic seat height adjustment
  • Height adjustable armrests
  • Single position tilt lock with tilt tension adjustment
  • Fixed back angle
  • Scuff resistant arched molded base with twin wheel carpet casters
  • Overall Dimensions: 26"D x 26"W x 36"H
  • Arm Height: 9.5" - 11"


PRICE
$359.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height36 in
Weight Capacity250 lbs
Seat Width17 in
Seat Depth18 in
Seat Height16 - 20 in
Min Seat Height16 in
Max Seat Height20 in
Base5-Star Base
Back Width17 in
Back Height18-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
SwivelYes
Arm TypeAdjustable
Manufacturers Part NumberOTG11612B
BrandOffices To Go
TypeOffice Chair
ColorBlack
SeriesOffices To Go
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionTask Chair
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5 yr

Compliance & Certifications

Greenguard CertifiedYes
CertificationsGreenguard, Meets or Exceeds ANSI/BIFMA Standards