Take 15% off your entire order!

Offer applied at checkout

+

Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78

Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78

Item #: WB235894

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,396.00

Quantity

Customers Also Viewed

Durham Heavy Duty Maintenance Storage Cabinet HDJC244878-4S95 - 12 Gauge 48x24x78

Durham Heavy Duty Maintenance Storage Cabinet HDJC244878-4S95 - 12 Gauge 48x24x78

Durham Heavy Duty Combination Cabinet HDWC244878-5S95 - 12 Gauge w/Shelves, 48"W x 24"D x 78"H

Durham Heavy Duty Combination Cabinet HDWC244878-5S95 - 12 Gauge w/Shelves, 48"W x 24"D x 78"H

Durham Heavy Duty Combination Cabinet HDWC243678-5S95 - 12 Gauge With Shelves, 36"W x 24"D x 78"H

Durham Heavy Duty Combination Cabinet HDWC243678-5S95 - 12 Gauge With Shelves, 36"W x 24"D x 78"H

Strong Hold® Heavy Duty Maintenance Storage Cabinet 46-BC-244 - 48x24x78

Strong Hold® Heavy Duty Maintenance Storage Cabinet 46-BC-244 - 48x24x78

Strong Hold® Heavy Duty Maintenance Storage Cabinet 56-BC244 - 60x24x78

Strong Hold® Heavy Duty Maintenance Storage Cabinet 56-BC244 - 60x24x78

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Clean-Line Assembled 1-Tier Lockers - 3 Lockers Wide

Clean-Line Assembled 1-Tier Lockers - 3 Lockers Wide

STRONG HOLD® EXTRA HEAVY DUTY
MAINTENANCE STORAGE CABINET

"Battleship" construction for lifetime durability Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 36 IN (91.44 cm)
  • Height 78 IN (198.12 cm)
  • Thickness 12 GA
  • Weight 464 LBS (210.91 kg)

Product Details

  • Number of Adjustable Shelves 4
  • Number of Shelves 4
  • Handle Type Lever
  • Construction Type All-Welded
  • Lock Type Padlock Hasp
  • Number of Doors 2
  • Number of Compartments 6
  • Brand StrongHold
  • Door Type Solid
  • Material Steel
  • Manufacturers Part Number 36-BC-244
  • Shelf Capacity 1025 LBS (465.91 kg)
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78

Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78

Item #: WB235894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Strong Hold® Heavy Duty Maintenance Storage Cabinet 36-BC-244 - 36x24x78
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant