Sharpie® Magnum Permanent Marker, Extra Large Chisel, Red Ink, Dozen
For big marking jobs, use the Sharpie Magnum Permanent Marker. The 5/8" wool nib produces broad, bold strokes and marks on wet and oily surfaces. Ink is highly water-resistant and dries quickly. Water Resistant/Quick-Drying Ink.
Sharpie® Magnum Permanent Marker, Extra Large Chisel, Red Ink - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$108.00 Sold in packages of 12 / $9.00 ea
1
1
Available on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 15.87 mm |
Product Details
| Type | Marker |
| GTIN | 00071641440029 |
| Style | Permanent Marker |
| Point Type | Magnum |
| Package Quantity | 12/Pack |
| Description | Permanent Marker |
| Refillable | No |
| Manufacturers Part Number | 44002 |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Red |
| Brand | Sharpie |