Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Magna Visual

Model # :WBB1495071

MPN #: P-240-4

Magna Visual® Magnetic Adhesive Tape Roll, 48"W x 1"H, Black

Product Description
Magna Visual® Magnetic Strip With Adhesive, 48"W x 1"H

Turn posters, labels signs and artwork into moveable magnetic displays, adhesive side/magnetic side

PRICE
$12.25

Min. purchase quantity is 33
33
33
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth1/16 in
Height1 in

Product Details

TypeMagnets
Package Quantity1
DescriptionMagnetic Strip With Adhesive
ColorBlack
Manufacturers Part NumberP-240-4
MagneticYes
BrandMagna Visual