+

Price: $25.95
Quantity Discount
- Buy 1-12 $25.95 ea.
- Buy 13+ $23.50 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGNETIC LABEL HOLDER
Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Magnetic strips are for use with steel surfaces. Packaged 12 label holders per box.
Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Magnetic strips are for use with steel surfaces. Packaged 12 label holders per box.
Weights & Dimensions
- Height 1 IN (2.54 cm)
- Length 6 IN (15.24 cm)
Product Details
- Unit Type Magnetic
- Accessory Type Labels & Label Holders
- Package Quantity 12
- Brand Aigner
- Country of Origin USA
- Material Plastic
- Color Gray
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: SONNY
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Magnetic Label Holders 6"W X 1"H (12 pcs/pkg)
$25.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories