Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aigner

Model # :WB764278

MPN #: MX-300

Magnetic Write-On Label 50 ft X 3"H Roll

Product Description
MAGNETIC
WRITE-ON LABEL

A quick and economical method of labeling. Easy to use. Simply write on with wet erase pen. Cut to desired length. Magnet will adhere to all metal surfaces. To change wipe off with damp cloth. Comes in 50' long rolls. White only.
PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$249.95
Buy 3+ units
$239.95Save $10.00 (4%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Height3 in

Product Details

Country of OriginUSA
MaterialVinyl
Package Quantity50 ft
ColorWhite
Unit TypeWrite On
Accessory TypeLabels & Label Holders
BrandAigner