Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB695497

Global Industrial™ Magnetic Glass Whiteboard, 36"W x 24"H

Product Description
✓ Made from 4mm thick tempered glass
✓ Magnetic strength supports small magnetic clings and instruments
✓ Marker holder included

The Global Industrial™ Magnetic Glass Whiteboard offers a sleek, modern design to your work space. Made from 4mm thick tempered glass, this board features a white background for easy viewing and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1" in diameter and creates a 1-1/4" gap from the wall to the board. Corners are rounded for style and safety.

Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 4mm thick glass.

  • Include Accessories: Blue Magnetic Eraser Cloth, 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder, and 4 Heavy Duty Magnets
  • Mounting hardware included
  • PROMOTIONAL PRICE
    $229.95

    was $299.95
    Save $70.00 (23%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth3/16 in
    Height24 in
    Weight25 lbs
    Board Size (W x H)36 x 24 in

    Product Details

    TypeGlass Dry Erase Board
    ColorWhite
    Surface MaterialGlass
    StyleGlass Board
    DescriptionMagnetic Glass Board
    Package Quantity1
    Frame MaterialFrameless
    Manufacturers Part Number695497
    MagneticYes
    BrandGlobal Industrial

    Warranty

    Warranty3 yr