Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695868

Global Industrial® Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48"W x 36"H

Product Description
Standout Features:

✓ Magnetic surface displays notes for ease of use and convenience.
✓ Steel construction resists staining, ghosting, and scratches.
✓ Accessory tray included.

Plan up to 12 months in advance with the Global Industrial™ Magnetic Dry Erase Calendar Board. Built with a durable painted steel surface and aluminum frame, and suitable for fast-paced environments in schools, offices, and more, this dry erase calendar board keeps projects, dates, and other important memos organized over a 12-month period. Use the included accessory tray to keep markers and erasers (sold separately) organized and within reach. Plus, easily post notes and reminders with the magnetic surface. 3 Year Limited Warranty. Measures: 48"W x 36"H.

  • Frame color: Silver.
  • Color finish: White.
  • PRICE
    $249.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    249.95
    Buy 2 units - 4 units
    239.95Save $10.00 (4%)
    Buy 5+ units
    229.95Save $20.00 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth1 in
    Height36 in
    Board Size (W x H)48 x 36 in

    Product Details

    TypeWhiteboard
    Frame Color FamilySilver
    ColorWhite
    Surface MaterialPainted Steel
    StyleCalendar
    Planning Period1 Year
    DescriptionTwelve Month Calendar Board
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695868
    MagneticYes
    BrandGlobal Industrial

    Warranty

    Warranty3 yr