3/4" Circles (20 per set)
Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Height | 3/4 in |
Product Details
| Type | Magnets |
| Package Quantity | 20 |
| Description | Magnetic Circles |
| Color | Green |
| Manufacturers Part Number | FI-126 |
| Magnetic | Yes |
| Brand | Magna Visual |