Magnetic Label Holders
Insertable black magnetic "C" channel design allows for labels to be changed simply by remarking the paper insert or repositioning the magnet. Great for metal racks, shelves, bins and more. Replaceable paper inserts included. 25 per package.
Magnetic Card Holders 6"W X 3"H (25 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 3 in |
Product Details
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | MC-306 |
| Unit Type | Card Holder |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |