- Add a hook or knob, and these magnets are perfect for holding and positioning shop lights, tools, plants, and more steel surfaces
Magnetic Bases, MAGNET SOURCE 07217 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
MAGNETIC BASE 25 LB. LIFT CAP.
PRICE
$88.50 Sold in packages of 6 / $14.75 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 25 [Max] lbs |
| Weight | 0.2 lbs |
| Thickness | 0.265 in |
| Diameter | 2.03 in |
Product Details
| Package Quantity | 6 |
| Manufacturers Part Number | 07217 |
| Shape | Round |
| Brand | Magnet Source |