Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Magnet Source

Model # :WBB325154

MPN #: 07216

Magnetic Bases, MAGNET SOURCE 07216 - Pkg Qty 6

Product Description
MAGNETIC BASE 15 LB. LIFT CAP.
  • Add a hook or knob, and these magnets are perfect for holding and positioning shop lights, tools, plants, and more steel surfaces
PRICE
$87.00  Sold in packages of 6 / $14.50 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15 [Max] lbs
Thickness1/4 in
Diameter1-1/2 in

Product Details

Package Quantity6
Manufacturers Part Number07216
ShapeRound
BrandMagnet Source