The Magnetic Adhesive Tape Roll allows you to arrange data easily and quickly when changes become necessary. Print paper labels and apply to the adhesive side. Attach pictures, business cards and more. Great for all magnetic surfaces: boards, file cabinets, storage lockers and more.
MasterVision Magnetic Adhesive Tape Roll 1"x 50 ft. Black
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 600 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Chart Tape |
| Package Quantity | 1 |
| Description | Magnetic Adhesive Tape Roll |
| Color | Black |
| Manufacturers Part Number | FM2021 |
| Magnetic | Yes |
| Brand | MasterVision |