Magnetic Color Coding Dots make building and maintaining your planning board easier. Use different colors to categorize a group. Arrange data easily and quickly when changes become necessary. These magnets are for any magnetic surface, and work great with MasterVision planning boards.
MasterVision Red Circle Magnets, Pack of 20
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$8.80was $10.75
Save $1.95 (18%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Height | 3/4 in |
Product Details
| Type | Magnets |
| Package Quantity | 20 |
| Description | Magnetic 3/4" Circles |
| Color | Red |
| Manufacturers Part Number | FM1604 |
| Brand | MasterVision |