Magnetic Color Coding Dots make building and maintaining your planning board easier. Use different colors to categorize a group. Arrange data easily and quickly when changes become necessary. These magnets are for any magnetic surface, and work great with MasterVision planning boards.
MasterVision Blue Circle Magnets, Pack of 20
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Height | 3/4 in |
Product Details
| Type | Magnets |
| Package Quantity | 20 |
| Description | Magnetic 3/4" Circles |
| Color | Blue |
| Manufacturers Part Number | FM1601 |
| Brand | MasterVision |