Take 15% off your entire order!

Offer applied at checkout

Magnet Telescopic Tool Straight 14lb. Pull, 6-1/2" to 32"L

Magnet Telescopic Tool Straight 14lb. Pull, 6-1/2" to 32"L

Item #: WBB781168

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Customers Also Viewed

Telescoping Pocket Magnet 13" to 20"L

Telescoping Pocket Magnet 13" to 20"L

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Urrea Ball Pein Hammer, 1312FV, 12-1/2"L, 12 Oz

Urrea Ball Pein Hammer, 1312FV, 12-1/2"L, 12 Oz

Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity

Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve

Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve

Bondhus 20699 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

Bondhus 20699 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm

Magnet Telescopic Tool Straight 14lb. Pull, 6-1/2" to 32"L

Features

  • Retriever goes where human hands cannot
  • Extendable magnet easily picks up and retrieves dropped items
  • Tool features an ergonomic grip, a telescopic shaft, powder-coated steel casings to reduce side pull, and a powerful, lightweight magnet to reach tight places
  • Made in U.S.A
  • Length: 6-1/2"-32"
  • Pull: 14 lbs

Weights & Dimensions

  • Pull 14 LBS (6.36 kg)
  • Length 6-1/2 to 32 IN

Product Details

  • Made In United States Of America
  • Brand K-Tool International
  • Description Magnet Telescopic Tool Straight
  • Manufacturers Part Number KTI-70903
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JACK

    Date: April 23, 2019

    Magnet Telescopic Tool Straight 14lb. Pull
    Your review:
    great for picking up dropped bolts.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magnet Telescopic Tool Straight 14lb. Pull, 6-1/2" to 32"L

Magnet Telescopic Tool Straight 14lb. Pull, 6-1/2" to 32"L

Item #: WBB781168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant