Make the most of your equipment. This dual function truck provides you with the features of a platform truck and a hand truck. Compact, lightweight, high strength aluminum construction is balanced to accommodate high capacity loads throughout your workplace. Just press the release bar and the main frame slides down into the platform style. Extra wide, 18"W x 7-1/2"D beveled aluminum nose plate, 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" rubber wheel swivel casters. 1 Year Limited Warranty.
Magliner® Gemini Senior 2-in-1 Convertible Hand Truck - GMK81UA4 - Pneumatic Wheels
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 1000 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 45-1/8 in |
| Platform Truck Weight Capacity | 1000 lbs |
| Hand Truck Height Inches | 61 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 51 in |
| Hand Truck Height | 61 in |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 21 in |
Product Details
| Assembly Required | Yes |
| Type | Senior |
| Color | Gray |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | GMK81UA4 |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |