Magliner® FOLDING HAND TRUCK
Folds quickly and easily for convenient storage. Takes up 72% less cubic space than a standard hand truck.
Combine the strength and durability of a full sized hand truck with the flexibility of a compact folding truck. Handle and noseplate fold and lock in seconds using convenient release bars. Lightweight aluminum construction with heavy-duty extrusion rails and cross bars, weighs only 24 lbs.!
Rolls easily on long-life 8" mold-on rubber wheels. Includes vinyl padded handle for comfort, and polyethylene rail caps help to protect cargo from damage. Beveled 14"W by 7-1/2"D nose easily accommodates bulky loads. 49"H x 18-1/2"W overall and folds to a compact 28-1/2"H x 18-1/2"W x 10"D. Shipped assembled.
Magliner® FTA19E11L Folding Hand Truck 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 24 lbs |
| Folded Height | 28-1/2 in |
| Wheel Diameter | 8 in |
| Hand Truck Weight Capacity | 500 lbs |
| Folded Width | 10 in |
| Platform Truck Height | 49 in |
| Platform Truck Weight Capacity | 500 lbs |
| Hand Truck Height Inches | 49 in |
| Noseplate Width | 14 in |
| Hand Truck Height | 49 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 18-1/2 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Material | Aluminum |
| Manufacturers Part Number | FTA19E11L |
| Brand | Magliner |