Magic Clamp™ Tube Rack, 2x50ml horizontal, for Magic Clamp Platform and Orbi-Shaker/IncuShaker Mini
Benchmark Scientific Magic Clamp™ Tube Rack, 2x50ml Horizontal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Magic Clamp Tube Rack, 2x50ml Horizontal |
| Manufacturers Part Number | H1000-MR-T500H |
| For Use With | MagicClamp Platform & Orbi-Shaker/IncuShaker Mini |
| Brand | Benchmark Scientific |