SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® P-40 Non-Sparking Machinists' Punches, 3/16", 8-1/2" OAL - Pkg Qty 3

AMPCO® P-40 Non-Sparking Machinists' Punches, 3/16", 8-1/2" OAL - Pkg Qty 3

Item #: WBB329815

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$53.95 ea.

Price: $161.85 / Pkg of 3

Quantity

Customers Also Viewed

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

AMPCO® C-5A Cape Chisels C-5A, 5/8", 9" OAL - Pkg Qty 2

AMPCO® C-5A Cape Chisels C-5A, 5/8", 9" OAL - Pkg Qty 2

AMPCO® P-41 Non-Sparking Machinists' Punches 3/8" Tip, 9" OAL - Pkg Qty 3

AMPCO® P-41 Non-Sparking Machinists' Punches 3/8" Tip, 9" OAL - Pkg Qty 3

Urrea Short Tapered Punch, 50-3/16, 4-1/8" Long, 1/16" Tapered Tip

Urrea Short Tapered Punch, 50-3/16, 4-1/8" Long, 1/16" Tapered Tip

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Urrea Centering Punch, 41-5/16, 90° 3/32" Tip

Urrea Centering Punch, 41-5/16, 90° 3/32" Tip

AMPCO® P-40 Non-Sparking Machinists' Punches, 3/16", 8-1/2" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Stock Size 5/8"
  • Tip Size 3/16 IN
  • Size 3/16"
  • Weight 0.63 LBS (.29 kg)
  • Length 8-1/2 IN (21.59 cm)

Product Details

  • Type Tapered
  • Brand Ampco
  • Stock Shape Hex
  • Description Punch
  • Material Aluminum Bronze
  • Tip Type Round
  • Manufacturers Part Number P-40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® P-40 Non-Sparking Machinists' Punches, 3/16", 8-1/2" OAL - Pkg Qty 3

AMPCO® P-40 Non-Sparking Machinists' Punches, 3/16", 8-1/2" OAL - Pkg Qty 3

Item #: WBB329815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant