This quality polypropylene strapping has stretch and strength characteristics that withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. It comes with a 8" core. Machine Grade Polypropylene.
Global Industrial
Model # :WB185621WH
Global Industrial Machine Grade Strapping, 3/8"W x 12900'L x 0.022" Thick, 8" x 8" Core, White
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12900 ft |
| Weight | 27 lbs |
| Thickness | 0.022 in |
| Strap Width | 3/8 in |
| Core Size | 8 x 8 in |
Product Details
| Style | Machine-Grade |
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Color | White |
| Manufacturers Part Number | 185621WH |
| Brand | Global Industrial |
| Recyclable | Yes |