Thread repair insert for metal, M8-1.25 x M12-1.75 x .492", Stainless steel.
M8-1.25 Stainless Insert For Metal - 453-8 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.50 Sold in packages of 5 / $6.70 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M8 x 1.25 |
| Installed Length | 0.492" |
Product Details
| Alloy | 303 |
| Style | Metric |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 453-8 |
| Design | Heavy Wall |
| Brand | E-Z Lok |