
$0.24 ea.
Price: $6.00 / Pkg of 25
Quantity Discount
- Buy 1-4 $6.00 /pkg.
- Buy 5-9 $5.50 /pkg.
- Buy 10+ $5.25 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
M8-1.25 x .512" long die cast zinc thread insert for Soft Wood, Flanged.
Weights & Dimensions
- Installed Length 0.512"
- Size M8 x 1.25
Product Details
- Description Insert for Soft Wood
- Country of Origin Import
- Threading Type Coarse
- Design Flanged
- Type Hex Drive
- Package Quantity 25
- Brand EZ Lok
- Material Die Cast Zinc
- Style Metric
- Manufacturers Part Number 908125-13
Customer Review
Product Q & A
There are no questions for this product.

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25
$0.24
- Product Information
- Customer Review
- Product Q&A
- Accessories