M8-1.25 x .500" long Brass thread insert for Hard Wood.
M8-1.25 Insert For Hard Wood - Brass - 400-M8 - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$10.60 Sold in packages of 10 / $1.06 ea
was $22.40Save $11.80 (53%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M8 x 1.25 |
| Installed Length | 0.500" |
Product Details
| Alloy | 360 |
| Style | Metric |
| Type | Knife Thread |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 10 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-M8 |
| Brand | E-Z Lok |