Drive tool for use with die cast zinc hex drive inserts for soft wood, fits in standard power drill.
M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M6 |
Product Details
| Type | Hex Drive |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Description | Installation Tool |
| Manufacturers Part Number | 9000 |
| Brand | E-Z Lok |