M6-1.0 x .500" tapered ultrasonic insert, single vane, for use in thermoplastics.
M6-1.0 Tapered Ultrasonic Insert - Single Vane - Th-M60-Sv - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50 Sold in packages of 50 / $0.49 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M6 x 1.0 |
| Installed Length | 0.500" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Metric |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 50 |
| Description | Insert for Plastic |
| Manufacturers Part Number | TH-M60-SV |
| Design | Tapered/Single Vane |
| Brand | E-Z Lok |