
$4.03 ea.
Price: $20.15 / Pkg of 5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, M6-1.0 x 3/8-16 x .406", Stainless steel.
Weights & Dimensions
- Installed Length 0.406"
- Size M6 x 1.0
Product Details
- Package Quantity 5
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 303
- Material Stainless Steel
- Style Metric/Imperial
- Manufacturers Part Number 653-6
- Threading Type Coarse
- Design Heavy Wall
Customer Review
Product Q & A
There are no questions for this product.

M6-1.0 Stainless Insert For Metal - 653-6 - Made In USA - Pkg Qty 5
$4.03
- Product Information
- Customer Review
- Product Q&A