Take 15% off your entire order!

Offer applied at checkout

M6-1.0 Stainless Insert For Metal - 453-6 - Made In USA - Pkg Qty 5

M6-1.0 Stainless Insert For Metal - 453-6 - Made In USA - Pkg Qty 5

Item #: WBB435565

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.75 ea.

Price: $23.75 / Pkg of 5

Quantity Discount

  • Buy 1-4 $23.75 /pkg.
  • Buy 5-9 $22.35 /pkg.
  • Buy 10+ $20.95 /pkg.

Quantity

Customers Also Viewed

M5-0.8 Stainless Insert For Metal - 453-5 - Made In USA - Pkg Qty 5

M5-0.8 Stainless Insert For Metal - 453-5 - Made In USA - Pkg Qty 5

M8-1.25 Stainless Insert For Metal - 453-8 - Made In USA - Pkg Qty 5

M8-1.25 Stainless Insert For Metal - 453-8 - Made In USA - Pkg Qty 5

M4-0.7 Stainless Insert For Metal - 453-4 - Made In USA - Pkg Qty 5

M4-0.7 Stainless Insert For Metal - 453-4 - Made In USA - Pkg Qty 5

M3-0.5 Stainless Insert For Metal - 453-3 - Made In USA - Pkg Qty 5

M3-0.5 Stainless Insert For Metal - 453-3 - Made In USA - Pkg Qty 5

M12-1.75 Stainless Insert For Metal - 453-12 - Made In USA - Pkg Qty 5

M12-1.75 Stainless Insert For Metal - 453-12 - Made In USA - Pkg Qty 5

10-32 303 Stainless Insert For Metal - 303-332 - Made In USA - Pkg Qty 5

10-32 303 Stainless Insert For Metal - 303-332 - Made In USA - Pkg Qty 5

Thread repair insert for metal, M6-1.0 x M10-1.5 x .413", Stainless steel.

Weights & Dimensions

  • Installed Length 0.413"
  • Size M6 x 1.0

Product Details

  • Description Insert for Metal
  • Country of Origin Made in USA
  • Alloy 303
  • Threading Type Coarse
  • Design Heavy Wall
  • Package Quantity 5
  • Brand EZ Lok
  • Material Stainless Steel
  • Style Metric
  • Manufacturers Part Number 453-6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M6-1.0 Stainless Insert For Metal - 453-6 - Made In USA - Pkg Qty 5

M6-1.0 Stainless Insert For Metal - 453-6 - Made In USA - Pkg Qty 5

Item #: WBB435565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant