Take 15% off your entire order!

Offer applied at checkout

M6-1.0 Insert For Soft Wood - Flanged - 900610-20 - Pkg Qty 50

M6-1.0 Insert For Soft Wood - Flanged - 900610-20 - Pkg Qty 50

Item #: WBB435359

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.21 ea.

Price: $10.50 / Pkg of 50

Quantity Discount

  • Buy 1-9 $10.50 /pkg.
  • Buy 10+ $9.50 /pkg.

Quantity

Customers Also Viewed

8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100

8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100

10-32 Insert For Soft Wood - Flush - 801032-13 - Pkg Qty 50

10-32 Insert For Soft Wood - Flush - 801032-13 - Pkg Qty 50

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

10-24 Insert For Soft Wood - Flush - 801024-13 - Pkg Qty 50

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

3/8-16 Insert For Soft Wood - Flanged - 903816-25 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-13 - Pkg Qty 25

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

1/4-20 Insert For Soft Wood - Flanged - 901420-13 - Pkg Qty 100

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

M8-1.25 Insert For Soft Wood - Flanged - 908125-20 - Pkg Qty 25

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

5/16-18 Insert For Hard Wood - Brass - 400-5 - Pkg Qty 10

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

1/4-20 Insert For Hard Wood - Brass - 400-4 - Pkg Qty 25

M6-1.0 x .787" long die cast zinc thread insert for Soft Wood, Flanged.

Weights & Dimensions

  • Installed Length 0.787"
  • Size M6 x 1.0

Product Details

  • Description Insert for Soft Wood
  • Country of Origin Import
  • Threading Type Coarse
  • Design Flanged
  • Type Hex Drive
  • Package Quantity 50
  • Brand EZ Lok
  • Material Die Cast Zinc
  • Style Metric
  • Manufacturers Part Number 900610-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M6-1.0 Insert For Soft Wood - Flanged - 900610-20 - Pkg Qty 50

M6-1.0 Insert For Soft Wood - Flanged - 900610-20 - Pkg Qty 50

Item #: WBB435359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant