
$4.67 ea.
Price: $23.35 / Pkg of 5
Quantity Discount
- Buy 1-4 $23.35 /pkg.
- Buy 5-9 $22.20 /pkg.
- Buy 10+ $21.45 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, M5-0.8 x M8-1.25 x.295", Stainless steel.
Weights & Dimensions
- Installed Length 0.295"
- Size M5 x 0.8
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 303
- Threading Type Coarse
- Design Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Stainless Steel
- Style Metric
- Manufacturers Part Number 453-5
Customer Review
Product Q & A
There are no questions for this product.

M5-0.8 Stainless Insert For Metal - 453-5 - Made In USA - Pkg Qty 5
$4.67
- Product Information
- Customer Review
- Product Q&A
- Accessories