
$0.22 ea.
Price: $5.50 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M5-0.8 x .375" long Brass thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.375"
- Size M5 x 0.8
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Metric
- Manufacturers Part Number 240-M5-BR
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DON
Date: April 23, 2019
-
Reviewer: DON
Date: April 23, 2019
Your review:
Was buying these from Fastenal and paying 34 to 62 cents a piece. With shipping it is about 18 cents a piece here. Awesome -
Reviewer: Ryan
Date: April 23, 2019
Your review:
Good Product
Product Q & A
There are no questions for this product.

M5-0.8 Flush Press Insert - Brass - 240-M5-Br - Pkg Qty 25
$0.22
- Product Information
- Customer Review
- Product Q&A