Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
E-Z Lok

Model # :WBB435422

MPN #: 8500

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

Product Description
Drive tool for use with die cast zinc hex drive inserts for soft wood, fits in standard power drill.

PRICE
$15.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
15.25
Buy 5 units - 9 units
14.50Save $0.75 (5%)
Buy 10+ units
14.25Save $1.00 (7%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM4

Product Details

TypeHex Drive
Country of OriginImport
MaterialSteel
Package Quantity1
DescriptionInstallation Tool
Manufacturers Part Number8500
BrandE-Z Lok