
$0.10 ea.
Price: $10.00 / Pkg of 100
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M4-0.7 x .312" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.312"
- Size M4 x 0.7
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 100
- Brand EZ Lok
- Material Brass
- Style Metric
- Manufacturers Part Number TH-M40-SV
Customer Review
Product Q & A
There are no questions for this product.

M4-0.7 Tapered Ultrasonic Insert - Single Vane - Th-M40-Sv - Pkg Qty 100
$0.1
- Product Information
- Customer Review
- Product Q&A