M4-0.7 x .312" tapered ultrasonic insert, double vane, for use in thermoplastics.
M4-0.7 Tapered Ultrasonic Insert - Double Vane - Dv-M40-Th - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.00 Sold in packages of 100 / $0.27 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M4 x 0.7 |
| Installed Length | 0.312" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Metric |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Plastic |
| Manufacturers Part Number | DV-M40-TH |
| Design | Tapered/Double Vane |
| Brand | E-Z Lok |